ESS32-PFH-580 Pressure Flow Hybrid Single Stage Cylinder Regulator

You last purchased this on
 
Victor Turbo Torch

The EDGE™ 2.0 Series ESS32-PFH-580 Pressure Flow Hybrid Single Stage Cylinder Regulator

  • Fast #
  • Part #T07813652
  • Item #7514583
  • Manufacturer Part #0781-3652
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

The EDGE™ 2.0 Series ESS32-PFH-580 Pressure Flow Hybrid Single Stage Cylinder Regulator

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nitrogen cylinder gas
  • 3000 Psi maximum inlet pressure
  • 1/4 in SAE flare
  • HVAC/repair/maintenance/plumbing/industry application
  • SLAM™ (Shock Limitation and Absorption Mechanism) technology built into the adjusting knob, provides additional strength, safety and protection of the regulator
  • Up to 800 psi testing pressure
  • Fully enclosed, highly visible modular gauges for optimum clarity with robust metal gauge guard for maximum protection
  • Nitrogen CGA-580 tool-less connection
  • Requires Certification

Documents


Specifications

Application:
HVAC, Welding
Brand Model Compatibility:
EDGE™ 2.0 ESS32 Series Regulators
Collection:
The EDGE™ 2.0 Series
Fits Pipe Size:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
5-1/2 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Pieces:
1 Piece
Power Source:
Gas
Pressure - Maximum:
800 psig
Product Type:
Hybrid Pressure and Flow Nitrogen Regulator
Schedule Class:
Heavy Duty
Torch Type:
Nitrogen
Weight:
3.4 lb