0 items

Victoria & Albert Bath Roxburgh 25-1/4 x 67-3/4 x 32-1/8 in. 53 gal Double Ended Bathtub

VROXN

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made of Englishcast® - harder and more durable than acrylic
  • Slipper tub

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
53 gal
Collection
Roxburgh
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
25-1/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
67-3/4 in
Material
EnglishCast®
UL Listed
No
Width
32-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday