0 items

Victoria & Albert Bath Staffordshire 3.36 gpm Bath Mixer with Triple Lever Handle

VSTA12

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • STA14 Risers Sold Separately

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
7 in
Collection
Staffordshire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPS
Faucet Connection Size
3/4 in
Faucet Installation
2 Hole
Faucet Mount
Freestanding
Flow Rate
3.36 gpm
GSA Approved
No
Handle Type
Lever
Height
16-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
NSF Certified
No
Number of Handles
Three Handle
Spout Height
2 in
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
No
Width
13-21/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday