0 items

Victoria & Albert Bath 38-1/4 in. Bath Rack

VTOM10

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contemporary Bath Rack
  • Recommended for Amalfi, Amiata, Barcelona, Edge, ios and Napoli baths

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
2-7/8 in
IAPMO Listed
No
Length
38-1/4 in
Width
38-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday