0 items

Victoria & Albert Bath Wessex 60 x 30 in. Acrylic Left Hand Oval Bathtub

VWESN

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
204 L
Collection
Wessex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Location
Left
GSA Approved
No
Height
24-1/8 in
IAPMO Listed
Yes
Length
60 in
Material
Acrylic
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday