0 items

Victoria & Albert Bath Drayton 66-17/50 in. Bathtub Feet

VFTDRA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Set of Feet For Drayton Tub

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Drayton
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
GSA Approved
No
Height
33-23/50 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66-17/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday