0 items

Victoria & Albert Bath Cheshire 68-33/50 in. Bathtub Feet

VFTCHE

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Victoria & Albert Bath CHE-N-SW Volcanic Limestone Bathtub
CARB OTC LEED Compliant
No
Collection
Cheshire
Color Finish
White Metal
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday