0 items

Victoria & Albert Bath Asia 68 1/2 x 31-1/2 in. Bathtub in White

VASINSW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
37 gal
Collection
Asia
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
24-13/16 in
Installation Type
Drop-in
Length
68-1/2 in
Material
EnglishCast®
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday