0 items

Victoria & Albert Bath Luxury Back Rest for IOS and EDGE

VBRSIT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Luxury
Color Finish
Anthracite
Height
22-1/4 in
IAPMO Listed
No
UL Listed
No
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday