Victoria & Albert Bath Barcelona Backrest in Anthracite

VBRBARAN

Manufacturer Part #: BR-BAR-AN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Notched rim feature offers two angles of recline and soft touch surfaces
  • Dedicated design for Barcelona

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Barcelona
Color Finish
Anthracite
Color Finish Category
Blacks
GSA Approved
No
Height
26-3/4 in
IAPMO Listed
No
Width
12-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday