0 items

Victoria & Albert Bath Devonshire® Bathtub Filler

VTU14

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contemporary leg tub filler
  • Thermostatic filler with hand held shower

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Freestanding
Flow Rate
10.70 gpm
GSA Approved
No
Handle Type
Knob
Height
35-5/8 in
IAPMO Listed
No
Installation Type
Floor Mount
NSF Certified
No
Number of Handles
Single Handle
Spout Height
33-1/2 in
Spout Reach
8-1/2 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday