Victoria & Albert Bath Cheshire 26 x 68-7/8 x 31-1/2 in. 73 gal Double Ended Bathtub

VCHEN

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to clean
  • Made of Englishcast® - harder and more durable than acrylic
  • Roll top tub

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
73 gal
Collection
Cheshire
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
26 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
68-7/8 in
Material
EnglishCast®
UL Listed
No
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday