Victoria & Albert Bath Como 65 3/4 x 29 1/8 in. Bathtub in White

VCOMNSW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
69 Gal
Collection
Como
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23-5/8 in
Installation Type
Freestanding
Length
65-3/4 in
Material
EnglishCast®
Width
29-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday