Victoria & Albert Bath

Devonshire® Bathtub Filler in Brushed Nickel

Part #VTU14BN  |  Manufacturer Part #TU-14-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contemporary leg tub filler
  • Thermostatic filler with hand held shower

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 35-5/8 in

Faucet Mount: Floor Mount

Flow Rate: 10.70 gpm

GSA Approved: No

Handle Type: Knob

Height: 35-5/8 in

IAPMO Listed: No

Installation Type: Floor Mount

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 33-1/2 in

Spout Reach: 8-1/2 in

Trim Only: No

Tub Spout Reach: 8-1/2 in

WaterSense Labeled: No