66-3/8 x 33-1/8 in. Freestanding Bathtub in Quarrycast White
Drayton 66-3/8 x 33-1/8 in. Freestanding Bathtub in Quarrycast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Feet are supplied in the same color as bath as standard.
Documents
Specifications
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 197 L
- Collection:
- Drayton
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast™ White
- Configuration:
- Soaker
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66-93/100 in
- Material:
- Quarrycast™
- Overall Length:
- 66-3/8 in
- Overall Width:
- 33-1/8 in
- UL Listed:
- No
- Width:
- 33-7/100 in