Victoria & Albert Bath Drayton Slipper Tub in Quarrycast White

VDRANSW

Manufacturer Part #: DRA-N-SW

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bathtub Type
Soaker
Collection
Drayton
Depth
16-33/100 in
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Overall Width
33 in
WaterSense Labeled
No
Width
33-7/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday