Victoria & Albert Bath

Hampshire 67-3/25 x 30-11/20 in. Solid Surface Freestanding Rectangle Bathtub with End Drain in Brushed Nickel

Part #VFTHAMBN  |  Manufacturer Part #FT-HAM-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of Feet for Hampshire Tub

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Hampshire Bathtubs

CARB OTC LEED Compliant: No

Collection: Hampshire

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Configuration: Soaker

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

NSF Certified: No

UL Listed: No