68-5/8 x 31-3/4 in. Freestanding Bathtub in Englishcast White
Monaco 68-5/8 x 31-3/4 in. Freestanding Bathtub in Englishcast White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-50, K-40 or K-36
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Void space underneath tub to accommodate drain plumbing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2 2005
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 220 L
- Collection:
- Monaco
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Depth:
- 15-3/4 in
- Drain Location:
- Center Rear
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 24-9/20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 68-33/50 in
- Material:
- EnglishCast™
- Overall Length:
- 68-5/8 in
- Overall Width:
- 31-3/4 in
- Product Type:
- Freestanding Bathtub
- Sink Size, Overall:
- 68-5/8 in x 31-3/4 in x 24-1/2 in
- Size:
- 68-5/8 in x 31-3/4 in
- UL Listed:
- No
- Width:
- 31-73/100 in