66-3/8 x 29-7/8 in. Freestanding Bathtub in Quarrycast White
Mozzano 2 66-3/8 x 29-7/8 in. Freestanding Bathtub in Quarrycast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 251 L
- Collection:
- Mozzano 2
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast™ White
- Depth:
- 16-3/8 in
- GSA Approved:
- No
- Height:
- 21-5/8 in
- IAPMO Listed -:
- Yes
- Material:
- Quarrycast™
- NSF Certified:
- No
- Overall Length:
- 66-3/8 in
- Overall Width:
- 29-7/8 in
- UL Listed:
- No