66-3/8 x 29-7/8 in. Freestanding Bathtub Left, Reversible and Right Drain in Gloss White
Mozzano 2 66-3/8 x 29-7/8 in. Freestanding Bathtub Left, Reversible and Right Drain in Gloss White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 13-3/4 in
- Basin Length:
- 50-3/4 in
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 66.31 gal
- Collection:
- Mozzano 2
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 16-3/8 in
- Drain Included:
- No
- Drain Location:
- Universal, Right, Left
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 21-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Natural Stone
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Length:
- 66-3/8 in
- Overall Width:
- 29-7/8 in
- Soaking Depth:
- 12-3/4 in
- UL Listed:
- No
- Weight:
- 185 lb