Victoria & Albert Bath Mozzano 64-3/4 x 29-1/4 in. Contemporary Tub in White

VMOZNSW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Made of Englishcast® - harder and more durable than acrylic

SPECIFICATIONS

ADA Compliant
No
Capacity
250 L
Collection
Mozzano
Color Finish
White
Color Finish Category
Whites
Height
15-3/8 in
Installation Type
Freestanding
Length
64-3/4 in
Material
EnglishCast®
Width
29-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday