64-3/4 x 29-1/8 in. Freestanding Bathtub in Quarrycast White
Mozzano 64-3/4 x 29-1/8 in. Freestanding Bathtub in Quarrycast White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z124.1.2 2005
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 L
- Collection:
- Mozzano
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast™ White
- Configuration:
- Soaker
- Depth:
- 18-31/50 in
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 19-19/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 64-19/25 in
- Material:
- Quarrycast™
- Overall Length:
- 64-3/4 in
- Overall Width:
- 29-1/8 in
- Size:
- 64-3/4 in x 29-1/8 in
- UL Listed:
- No
- Width:
- 29-17/100 in