Victoria & Albert Bath Napoli 74-3/4 x 33-1/4 in. Oval Bathtub

VNAPNLHOF

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Left Hand Overflow

SPECIFICATIONS

ANSI Specifications
ANSI Z124.1.2 2005
CARB OTC LEED Compliant
No
Capacity
79.75 gal
Collection
Napoli
Color Finish
Englishcast® White
Color Finish Category
Whites
Configuration
Soaker
Depth
15-1/4 in
Drain Location
Center
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
74-3/4 in
Material
EnglishCast®
UL Listed
No
Width
33-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday