0 items

Victoria & Albert Bath Napoli 74 x 33 in. Contemporary Slipper Tub with Right-Hand Drain in White

VNAPNRH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Comfort with a low step-in height
  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Freestanding
  • Made of Englishcast® - harder and more durable than acrylic
  • Twenty-five Year Warranty

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Capacity
74 gal
Collection
Napoli
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
16-1/4 in
Installation Type
Freestanding
Length
74-4/5 in
Material
EnglishCast®
Width
33-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday