0 items

Victoria & Albert Bath Amalfi No-Hole Vessel Bathroom Sink

VVBAML55

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to complement Amalfi tub
  • Rimless countertop

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.4M
Collection
Amalfi
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Resin
Overall Sink Size
21 5/8 in x 13 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday