Victoria & Albert Bath Ravello 68-5/8 x 29-5/8 in. Freestanding Bathtub in Englishcast White

VRAVNSWOF

Manufacturer Part #: RAV-N-SW-OF

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tubo 14 Faucet (Sold Separately)|TU14PC Faucet (Sold Separately)

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Capacity
67.89 gal
Collection
Ravello
Configuration
Soaker
Depth
23-1/2 in
Drain Location
Center
Drain Opening
2 in
GSA Approved
No
Height
23-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Overall Width
29-5/8 in
UL Listed
No
Width
29-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday