Victoria & Albert Bath

Ravello 68 x 30 in. Double Ended Contemporary Tub in White

Part #VRAVNSW  |  Manufacturer Part #RAV-N-SW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Harder and more durable than acrylic
  • Easy to clean
  • Exterior can be painted, faux finished or stenciled
  • Twenty-five Year Warranty
  • Freestanding

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 82 Gal

Collection: Ravello

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 16-5/8 in

Installation Type: Freestanding

Length: 68-5/8 in

Material: EnglishCast®

Width: 30-1/8 in