Victoria & Albert Bath

Richmond Double Ended Bath Tub Less Feet in White

Part #VRICNSW  |  Manufacturer Part #RIC-N-SW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of Englishcast® - harder and more durable than acrylic
  • Easy to clean

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Collection: Richmond

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 23-3/4 in

Installation Type: Freestanding

Length: 42 in

Material: EnglishCast®

Width: 29-3/8 in