67-1/8 x 31-7/8 in. Freestanding Bathtub in Englishcast White
Roxburgh 67-1/8 x 31-7/8 in. Freestanding Bathtub in Englishcast White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Claw Feet Sold Separately - See VFTROX
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 33.5 gal
- Collection:
- Roxburgh
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast™ White
- Configuration:
- Soaker
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 29-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- EnglishCast™
- Overall Height:
- 29-5/8 in
- Overall Length:
- 67-1/8 in
- Overall Width:
- 31-7/8 in
- UL Listed:
- No