0 items

Victoria & Albert Bath Special Drain

VSPECAP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with sub-floor shoe tube
  • Not suitable for Sorrento
  • Recommended for Ravello, Napoli, and Ios tubs
  • Requires under floor connection of the overflow and shoe tube (not supplied)

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NSPM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday