5/8 in. Rack in White

You last purchased this on
 
Victoria+Albert®

Tombolo 10 5/8 in. Rack in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Tombolo 10 5/8 in. Rack in White

  • Fast #
  • Part #VTOM10WHT
  • Item #5133374
  • Manufacturer Part #TOM-10-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated wine glass holders add functionality to the bathtub
  • Compatible with Amalfi, Amiata, Barcelona, Barcelona 2, Barcelona 3, Edge, Elwick, Ionian, ios, Napoli, Radford, Terrassa and Toulouse bathtubs.
  • Contemporary bathtub rack in either Oak, Walnut or White finish
  • Measures 38-1/4" long
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Tombolo 10
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5/8 in
Height:
2-7/8 in
IAPMO Listed -:
No
Length:
38-1/4 in
Material:
Wood
Product Type:
Rack
Width:
7-7/8 in