65 x 28-5/8 in. Freestanding Bathtub in Englishcast White

You last purchased this on
 
Victoria+Albert®

Vetralla 2 65 x 28-5/8 in. Freestanding Bathtub in Englishcast White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Vetralla 2 65 x 28-5/8 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VVE2NSWNO
  • Item #7298192
  • Manufacturer Part #VE2-N-SW-NO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Englishcast White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Requires Certification

Documents


Specifications

Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
88.5 gal
Collection:
Vetralla 2
Color Finish Category:
Whites
Color Finish Name:
Englishcast™ White
Configuration:
Soaker
Depth:
20 in
Drain Location:
Center
GSA Approved:
No
Height:
21-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
EnglishCast™
Overall Length:
65 in
Overall Width:
28-5/8 in
Product Type:
Freestanding Bathtub
UL Listed:
No