68-33/50 in. Bathtub Feet in Polished Nickel

You last purchased this on
 
Victoria+Albert®

Cheshire 68-33/50 in. Bathtub Feet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victoria+Albert®

Cheshire 68-33/50 in. Bathtub Feet in Polished Nickel

  • Fast #
  • Part #VFTCHEPN
  • Item #4833835
  • Manufacturer Part #FT-CHE-PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Cheshire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
4-1/2 in
Installation Type:
Freestanding
Length:
68-33/50 in
Material:
Metal
Product Type:
Bathtub Feet