Traditional Double-Ended Tub in Polished Chrome
Cheshire Traditional Double-Ended Tub in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Victoria & Albert Bath CHE-N-SW Volcanic Limestone Bathtub
- Collection:
- Cheshire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-1/2 in
- Material:
- Metal
- Product Type:
- Bathtub Feet