Victoria+Albert™
Cheshire Traditional Double-Ended Tub in White Metal
Part #VFTCHEWH | Item #4833859 | Manufacturer Part #FT-CHE-WH
Product Details
Documents
Specifications
Brand Model Compatibility: Victoria & Albert Bath CHE-N-SW Volcanic Limestone Bathtub
Collection: Cheshire
Color Finish: White
Color Finish Category: Whites
Height: 4-1/2 in
Material: Metal
Product Type: Bathtub Feet