Hampshire 67-13/100 in. Bathtub Feet in Polished Chrome

Part #VFTHAMPC  |  Item #4833868  |  Manufacturer Part #FT-HAM-PC

$ 599.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of Feet for Hampshire Tub

Documents

Specifications

Collection: Hampshire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Configuration: Soaker

Height: 4 in

Installation Type: Freestanding

Length: 67-13/100 in

Material: Metal

Product Type: Bathtub Feet