Richmond Clawfoot Soaking Tub in Englishcast White

Part #VFTRICSW  |  Item #4833873  |  Manufacturer Part #FT-RIC-SW

$ 312.00 EACH

Color/Finish:

Englishcast® White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Victoria & Albert Bath RIC-N-SW Volcanic Limestone Bathtub

Collection: Richmond

Color Finish: Englishcast® White

Color Finish Category: Whites

Height: 4-1/2 in

Material: Metal

Product Type: Bathtub Feet