Roxburgh Single-Ended Slipper Tub in Englishcast White

Part #VFTROXSW  |  Item #4833896  |  Manufacturer Part #FT-ROX-SW

$ 312.00 EACH
(Pricing is for Englishcast® White)

Color/Finish:
Englishcast® White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Brand Model Compatibility: Victoria & Albert Bath ROX-N-SW Volcanic Limestone Bathtub

Collection: Roxburgh

Color Finish: Englishcast® White

Color Finish Category: Whites

Height: 5-3/4 in

Material: Metal

Product Type: Bathtub Feet