Victoria+Albert™
Wessex Classic Single-Ended Tub in Englishcast White
Part #VFTHAMSW | Item #4833885 | Manufacturer Part #FT-HAM-SW
Product Details
- Set of Feet for Hampshire Tub
Documents
Specifications
Brand Model Compatibility: Victoria & Albert Bath WES-N-SW Volcanic Limestone Bathtub
Collection: Wessex
Color Finish: Englishcast® White
Color Finish Category: Whites
Configuration: Soaker
Height: 4 in
Installation Type: Freestanding
Material: Metal
Product Type: Bathtub Feet