Victoria+Albert™
Wessex Classic Single-Ended Tub in White Metal
Part #VFTHAMWH | Item #4833893 | Manufacturer Part #FT-HAM-WH
Product Details
- Set of Feet for Hampshire Tub
Documents
Specifications
Brand Model Compatibility: Victoria & Albert Bath WES-N-SW Volcanic Limestone Bathtub
Collection: Wessex
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
Height: 4 in
Installation Type: Freestanding
Material: Solid Surface
Product Type: Bathtub Feet