Victorian OLD VICTORIAN BRONZE FLOOR REGISTER

Part #SH346064  |  Manufacturer Part #SH346064

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Victorian

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 10 in

Material: Bronze

Width: 14 in