1-1/2 in. PEX Press Test Plug

You last purchased this on
 
Viega

PureFlow® 1-1/2 in. PEX Press Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1-1/2 in. PEX Press Test Plug

  • Fast #
  • Part #V49780
  • Item #4837191
  • Manufacturer Part #49780
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion
  • Factory assembled sleeve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connections:
PEX Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Size:
1-1/2 in
Type:
V49780
UL Listed:
Yes
Weight:
0.095 lb