1-1/2 x 1/2 x 1/8 in. Copper Manifold End Cap
1-1/2 x 1/2 x 1/8 in. Copper Manifold End Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with copper manifolds
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- FPT
- End Connections:
- Female Sweat x Female Sweat x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/8 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in x 1/8 in
- Fitting Type:
- End Cap
- GSA Approved:
- No
- Height:
- 3-1/3 in
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 1-1/2 in x 1/2 in x 1/8 in
- Type:
- V17125
- UL Listed:
- No
- Weight:
- 0.665 lb