Viega

1-1/4 in. x 100 ft. PEX Barrier Tube

Part #V11475  |  Manufacturer Part #11475

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • For use in heating, cooling, and snow melt applications
  • Oxygen diffusion barrier with protective outer layer
  • 6 month UV resistance
  • Utilizes ViegaPEX™ Press fittings
  • PEX designation code 5306
  • Chlorine resistance ratings CL5
  • Produced at ISO 9001 Facility
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2

Specifications

ASTM Specifications: ASTM E-84, ASTM F-876/F-877

Application: Commercial

CSA Certified: CSA B137.5

Color Finish: Black, Red

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: Yes

Length: 100 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Outside Diameter: 1-1/4 in

Pipe Tubing Size: 1-1/4 in

Type: V11475

UL Listed: Yes