0 items

Viega 1/2 x 1/2 in. Manifold Locknut Accessory

V36003

Fitting Sizes

1/2 in

$0.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
Manifold ManaBloc Distribution Manifolds V5030 and V5030.2
CARB OTC LEED Compliant
No
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-7/25 in
Material
Plastic
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday