1 in. Brass MPT x 1 in. Manabloc Supply Adapter

You last purchased this on
 
Viega

PureFlow® 1 in. Brass MPT x 1 in. Manabloc Supply Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 in. Brass MPT x 1 in. Manabloc Supply Adapter

  • Fast #
  • Part #V46656
  • Item #3924020
  • Manufacturer Part #46656
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Connects supply lines to ManaBloc® and MiniBloc™
  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PureFlow®
End Connection 1:
MPT
End Connection 2:
Manabloc Supply
End Connections:
MPT x GHT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.399 lb