Viega 1 in. PEX Crimp PolyAlloy Supply Adapter

V50151

Manufacturer Part #: 50151

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Connects supply lines to ManaBloc® and MiniBloc™
  • Warranty: 25 Years

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
End Connection 2
Hose
End Connections
Crimp x Hose
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Product Type
Adapter
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday