Viega

1 in. PEX Crimp Ring

Part #V43660  |  Manufacturer Part #43660

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install

Specifications

Application: Commercial, Residential

CARB OTC LEED Compliant: No

End Connection 1: Crimp

FM Approved: No

Fits Pipe Size: 1 in

GSA Approved: No

IAPMO Listed: No

Length: 1-27/100 in

Material: Copper

NSF Certified: No

Origin: Domestic

Type: V43660