1 in. PEX Crimp Test Plug
PureFlow® 1 in. PEX Crimp Test Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy and fast to install
- Excellent chlorine resistance
- Resistant to corrosion
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Test Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-13/100 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Size:
- 1 in
- Type:
- V43765
- UL Listed:
- No
- Weight:
- 0.015 lb