Viega

1 in. Plastic Lock Clip

Part #V58074  |  Manufacturer Part #58074

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Color Finish: Black

FM Approved: No

Fits Pipe Size: 1 in

GSA Approved: No

Height: 2-2/5 in

IAPMO Listed: No

Length: 1-1/2 in

Material: Plastic

NSF Certified: No

Origin: Global